This product requires certification to purchase.

1.28 gpf Round One Piece Toilet Sedona Beige

You last purchased this on
 
TOTO

Eco UltraMax® 1.28 gpf Round One Piece Toilet Sedona Beige

  • Fast #
  • Part #TMS853113E12
  • Item #4555509
  • Manufacturer Part #MS853113E#12
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Eco UltraMax® 1.28 gpf Round One Piece Toilet Sedona Beige

  • Fast #
  • Part #TMS853113E12
  • Item #4555509
  • Manufacturer Part #MS853113E#12
4 out of 5 Customer Rating

X Points
Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Clean and modern one-piece design, easier to maintain versus a two-piece toilet
  • E-Max® 1.28 GPF flushing system creates a powerful flush
  • Round bowl to conserve space
  • SoftClose® seat included.
  • WaterSense®, CALGreen, and CEC compliant
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
Collection:
Eco UltraMax®
Color Finish Category:
Neutrals
Color Finish Name:
Sedona Beige
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
27-1/8 in
Length:
26-1/2 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Seat Features:
Slow-Close
Toilet Bowl Height:
14-5/8 in
Toilet Bowl Length:
26-1/2 in
Toilet Bowl Width:
16-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
16-1/2 in