0.125 gpf Sensor Flush Valve
EcoPower® 0.125 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 236-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ECOPOWER 0.125 GPF Urinal Flushometer Valve
- Powered by the force of running water: No external power source or battery replacement is necessary
- Replenishes power stores with no minimum daily usage
- Programmed timing eliminates ghost flushing that wastes water
- Mechanical manual override flush button
- 0.125 gpf
- Self-powered hydroelectric flush valve system
- No minimum daily usage requirement
- Durable chrome plated body with tamper-proof screws and solid bronze valve body
- Neutral rough-in and adjustable tail piece connection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3/4 in x 1-1/2 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Urinal
- GSA Approved:
- No
- Height:
- 7 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- UPC:
- 739268357099
- Valve Body Material:
- Bronze
- WaterSense Labeled:
- Yes
- Width:
- 4-9/16 in