This product requires certification to purchase.

0.125 gpf Sensor Flush Valve

You last purchased this on
 
TOTO

EcoPower® 0.125 gpf Sensor Flush Valve

  • Fast #
  • Part #TTEU3UA11SS
  • Item #7574382
  • Manufacturer Part #TEU3UA11#SS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

EcoPower® 0.125 gpf Sensor Flush Valve

  • Fast #
  • Part #TTEU3UA11SS
  • Item #7574382
  • Manufacturer Part #TEU3UA11#SS
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ECOPOWER 0.125 GPF Urinal Flushometer Valve
  • Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stores with no minimum daily usage
  • Programmed timing eliminates ghost flushing that wastes water
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Collection:
EcoPower®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Urinal
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Bronze
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location:
Rear
Spud Size:
3/4 in
Valve Size:
3/4 in
WaterSense Labeled:
Yes