This product requires certification to purchase.

0.5 gpf Concealed Urinal Flush Valve in Stainless Steel

You last purchased this on
 
TOTO

EcoPower® 0.5 gpf Concealed Urinal Flush Valve in Stainless Steel

  • Fast #
  • Part #TTEU3LA21SS
  • Item #7574616
  • Manufacturer Part #TEU3LA21#SS
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

EcoPower® 0.5 gpf Concealed Urinal Flush Valve in Stainless Steel

  • Fast #
  • Part #TTEU3LA21SS
  • Item #7574616
  • Manufacturer Part #TEU3LA21#SS
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ECOPOWER 0.5 GPF Urinal Flushometer Valve
  • Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stores with no minimum daily usage
  • Programmed timing eliminates ghost flushing that wastes water
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Collection:
EcoPower®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Bronze
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location:
Rear
Valve Size:
3/4 in
WaterSense Labeled:
Yes