This product requires certification to purchase.

0.5 gpm 4-3/16 in. Controller

You last purchased this on
 
TOTO

EcoPower® 0.5 gpm 4-3/16 in. Controller

  • Fast #
  • Part #TTLE03502U1
  • Item #9561021
  • Manufacturer Part #TLE03502U1
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

EcoPower® 0.5 gpm 4-3/16 in. Controller

  • Fast #
  • Part #TTLE03502U1
  • Item #9561021
  • Manufacturer Part #TLE03502U1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Electronic touchless sensor faucet controller
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • 10 second on-demand flow: water is only dispersed when the sensor is activated
  • Strategic location of sensor at tip of spout for instant response time
  • 0.5 GPM water flow rate
  • ADA Compliant
  • Includes controller and mounting hardware
  • Purchased separately: ECOPOWER 0.5 GPM spout and optional mixing valve for water that is not premixed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A-112.18.1
Application:
Residential
CSA Certified:
CSA B-125.1
Collection:
EcoPower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Controller
Fits Brand:
TOTO
Fits Model:
TEL105 Series
Flow Rate:
0.5 gpm
Height:
7 in
IAPMO Listed:
No
Length:
3-5/8 in
Material:
Brass
NSF:
NSF 372
NSF Certified:
No
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
UL 1951
WaterSense Labeled:
Yes
Width:
1-17/32 in