1 gpm Automatic Faucet Controller in Polished Chrome
This product has been replaced by
Manufacturer Part #TLE03503U1
EcoPower® 1 gpm Automatic Faucet Controller in Polished Chrome
Product Details
Product Details
- Electronic touchless sensor faucet controller
- Operated entirely by hydropower. No external power source needed
- No wiring. Easy installation and low-cost maintenance
- Single-hole deck-mount installation
- 10 second on-demand flow: Water is only dispersed when the sensor is activated
- Strategic location of sensor at tip of spout for instant response time
- 1.0 gpm water flow rate
- ADA Compliant
- Includes controller and mounting hardware
- Purchased separately: ECOPOWER 1.0 gpm spout and optional mixing valve for water that is not premixed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- TEL101 Series
- Collection:
- EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Controller
- Flow Rate:
- 1 gpm
- Height:
- 7 in
- IAPMO Listed:
- No
- Length:
- 3-5/8 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- Yes
- Width:
- 1-17/32 in