This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

TOTO

EcoPower® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #TTET3LB31SS
  • Item #10081659
  • Manufacturer Part #TET3LB31#SS
3.5 out of 5 Customer Rating
Brand image
TOTO

EcoPower® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #TTET3LB31SS
  • Item #10081659
  • Manufacturer Part #TET3LB31#SS
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self-powered hydroelectric flush valve system
  • No minimum daily usage requirement
  • Durable chrome plated body with tamperproof screws and solid bronze valve body
  • Neutral rough-in and adjustable tail piece connection
  • True mechanical flush override
  • Smart sensor with self-adjusting detection range
  • 6 second detection time to prevent ghost flushing
  • Exposed flush valve with 1" angle stop and 1-1/2" vacuum breaker set
  • Protects trap seal with a maintenance flush if not used in a 24 hr period
  • 1.28 gpf
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
EcoPower®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Water Closet
Material:
Bronze
Power Source:
Hardwired
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Spud Location:
Rear
Spud Size:
1-1/2 in
UPC:
739268441477
WaterSense Labeled:
Yes