This product requires certification to purchase.

1.6 gpf Sensor Flush Valve

This product has been replaced by

TOTO 1.6 gpf Flush Valve
TOTO 1.6 gpf Sensor Flush Valve
Manufacturer Part #TET1GB32#CP
You last purchased this on
 
TOTO

EcoPower® 1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #TTET1GA32CP
  • Item #7331739
  • Manufacturer Part #TET1GA32#CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

TOTO 1.6 gpf Flush Valve
TOTO 1.6 gpf Sensor Flush Valve
Manufacturer Part #TET1GB32#CP
TOTO

EcoPower® 1.6 gpf Sensor Flush Valve

  • Fast #
  • Part #TTET1GA32CP
  • Item #7331739
  • Manufacturer Part #TET1GA32#CP
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ECOPOWER 1.6 GPF Toilet Flushometer Valve
  • For toilets with 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes
  • Powered by the force of running water: No external power source or battery replacement is necessary
  • Replenishes power stores with no minimum daily usage
  • Programmed timing eliminates ghost flushing that wastes water
  • Mechanical manual override flush button
  • Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
  • Tailpiece adjusts for neutral rough-in
  • Includes flushometer valve, 1" angle stop, 12" vacuum breaker set, spud nut and escutcheon to connect to the toilet spud, and sweat solder kit
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.3
Collection:
EcoPower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
NPT
End Connection 2:
NPSM
End Connections:
NPT x NPSM
Fitting Size 1:
1 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1 in x 1-1/2 in
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Bronze
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure - Minimum:
15 psi
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Size:
1-1/2 in, 1 in
WaterSense Labeled:
No