This product requires certification to purchase.

Cover Plate Only for Toto USA TEL3LGR and TEL5LGR Series Gooseneck Faucet

TOTO

EcoPower® Cover Plate Only for Toto USA TEL3LGR and TEL5LGR Series Gooseneck Faucet

  • Fast #
  • Part #TTHP3158CP
  • Item #5134336
  • Manufacturer Part #THP3158#CP
4.2 out of 5 Customer Rating
Brand image
TOTO

EcoPower® Cover Plate Only for Toto USA TEL3LGR and TEL5LGR Series Gooseneck Faucet

  • Fast #
  • Part #TTHP3158CP
  • Item #5134336
  • Manufacturer Part #THP3158#CP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 52640
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four inch cover plate
  • Durable metal construction
  • Strong chrome finish
  • Includes mounting hardware
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
EcoPower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
Fits Brand:
TOTO
Fits Model:
TEL3LGR, TEL5LGR Series
GSA Approved:
No
Height:
1/4 in
IAPMO Listed:
Yes
Length:
10 in
Material:
Zinc Alloy
NSF:
NSF 61-9
NSF Certified:
Yes
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
739268295582
Width:
2-1/2 in