Sensor Bathroom Sink Faucet in Brushed Nickel
EcoPower® Sensor Bathroom Sink Faucet in Brushed Nickel
Product Details
Product Details
- Electronic touchless sensor faucet dispenses water without contact
- Pairs with your choice of compatible TOTO ECOPOWER® self-generating hydro-powered system or 120V AC powered system
- Equipped with a 0.5 GPM water-saving flow rate
- 10 second on-demand water flow; uses only 0.08 gallons per cycle
- ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water
- Water flows only when needed and cannot be accidentally left running
- Strategic location of sensor at tip of spout for instant response time
- Beautiful and durable chrome plated spout body
- CEC and CALGreen compliant
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1M
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- EcoPower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 6-1/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372 2011
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 2-15/16 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 1-5/16 in