Elongated Open Front Toilet Seat in Cotton
Elongated Open Front Toilet Seat in Cotton
Package Quantity Info:
Each: 1 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated toilet seat with open front design
- Lid not included
- Made with durable materials for long-lasting commercial use
- 3.75 Inch front opening
- Includes toilet seat and lid, four color matched bumpers, concealed hinge, and mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Fits Brand:
- TOTO
- Height:
- 2-1/2 in
- Length:
- 18-5/8 in
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 739268514812
- Width:
- 14-3/4 in