Elongated Open Front Toilet Seat with Cover in Cotton
Elongated Open Front Toilet Seat with Cover in Cotton
Frequently Purchased Together
Product Details
Product Details
- Elongated toilet seat with open front design
- Includes lid
- Made with durable materials for long-lasting commercial use
- 3.75 Inch front opening
- Includes toilet seat and lid, four color matched bumpers, concealed hinge, and mounting hardware
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Length:
- 18-3/8 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front With Cover
- Width:
- 16 in