This product requires certification to purchase.

1.28 gpf Toilet Tank in Cotton

You last purchased this on
 
TOTO

Entrada™ 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST243E01
  • Item #4592922
  • Manufacturer Part #ST243E#01
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Entrada™ 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST243E01
  • Item #4592922
  • Manufacturer Part #ST243E#01
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Entrada™ toilet tank for use with Entrada™ C243EF or C244EF toilet bowl
  • E-Max® 1.28 gpf flushing system, creates a powerful flush
  • Left-hand chrome-plated trip lever
  • WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - Entrada™ bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Entrada™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
7-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
7-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
15-1/4 in