This product requires certification to purchase.

1.28 gpf Toilet Tank in Cotton

TOTO

Entrada™ 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST243ER01
  • Item #7574492
  • Manufacturer Part #ST243ER#01
5 out of 5 Customer Rating
Brand image
TOTO

Entrada™ 1.28 gpf Toilet Tank in Cotton

  • Fast #
  • Part #TST243ER01
  • Item #7574492
  • Manufacturer Part #ST243ER#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Entrada™ toilet tank for use with Entrada™ C243EF or C244EF toilet bowl
  • E-Max® 1.28 gpf flushing system, creates a powerful flush
  • Right hand chrome plated trip lever
  • WaterSense®, CALGreen and CEC compliant
  • Included parts - tank to bowl gasket, tank to bowl hardware and toilet bolt caps
  • Purchased separately - Entrada™ bowl, wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Entrada™
Color Finish Category:
Whites
Color Finish Name:
Cotton
Depth:
7-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-7/8 in
IAPMO Listed:
Yes
Length:
7-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
739268260733
WaterSense Labeled:
Yes
Width:
15-1/4 in