Elongated Wall Mount Bowl in Cotton White - Less Seat
EP Elongated Wall Mount Bowl in Cotton White - Less Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TOTO WASHLET+ upgrade compatibility
- Skirted design for easier cleaning
- Cefiontect® glaze prevents waste from sticking to the bowl
- Adjustable height for maximum comfort
- Wall hung elongated toilet bowl only
- Purchased separately - compatible in wall tank (WT173M or WT173MA), T40 WASHLET+ and dual pushbutton
-
Green
Documents
Recommended Accessories
Specifications
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- Yes
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- EP
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 22-1/4 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Handle Type:
- Push Button
- Height:
- 13-1/8 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Toilet Bowl Depth:
- 21-1/4 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 21-1/4 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- Trap Size:
- 2-1/8 in
- UPC:
- 739268363724
- WaterSense Labeled:
- Yes
- Width:
- 15 in