Flapper
Flapper
Frequently Purchased Together
Product Details
Product Details
- Replacement flapper: Designed for use on a selection of TOTO 3 inch flush valve tanks
- Replaces the following TOTO flapper part numbers: THU138S, THU175S, THU331S, THU140S, THU299S, THU253S, THU277S, THU347S, THU275S, THU332S, THU369S, and THU499S
- 3 inch sealing surface
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Chemical Resistant:
- No
- Fits Model:
- MS644114CEF
- Length:
- 4-3/4 in
- Material:
- Plastic
- Size:
- 3 in
- WaterSense Labeled:
- No
- Width:
- 3-1/2 in