Flush Kit for MW4463046CEMG
This product has been replaced by
Manufacturer Part #THU855
Flush Kit for MW4463046CEMG
Product Details
Product Details
- Provides a hands-free automatic flush after every use
- Helps increase sanitation and enhances overall hygiene
- Required components for proper operation: TOTO Dual flush one-piece or two-piece T40 WASHLET+ toilet and Auto Flush compatible WASHLET+ electronic bidet seat
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MW4463046CEMG
- Height:
- 5 in
- Length:
- 3-1/2 in
- Material:
- Plastic
- Product Type:
- Flush Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in