G5A Elongated Toilet Bowl in Cotton
G5A Elongated Toilet Bowl in Cotton
Frequently Purchased Together
Product Details
Product Details
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CeFiONtect’s ultra-smooth glaze minimizes waste from sticking so that it’s easily washed away.
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. Universal Height models are capable of meeting the ADA height requirement.
- Requires the SN7631M top unit.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Depth:
- 28-3/8 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.36 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl