Sensor Bathroom Sink Faucet in Polished Chrome
Gooseneck Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Seamless and smooth construction with a high arching neck design
- Electronic touchless sensor faucet
- Pairs with TOTO ECOPOWER® self-generating hydro-powered system
- Easy, single-hole mount installation with no wiring, and low-cost maintenance
- Vandal resistant aerator housing
- Equipped with a 0.5 gpm water-saving flow rate
- Strategic location of sensor at tip of spout for instant response time
- On-demand flow: water is only dispersed when the sensor is activated
- Included items: ECOPOWER® spout body only
- Purchased separately: ECOPOWER® 0.5 gpm required controller and optional mixing valve for water that is not premixed
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Gooseneck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- No
- Height:
- 13-9/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery, Hydroelectric Generator
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 9-1/16 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Low Arc, High Arc
- Trim Only:
- No
- Volts:
- 120V
- Width:
- 1-5/8 in