Sensor Bathroom Sink Faucet in Polished Chrome
Helix® EcoPower® Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronic touchless sensor faucet
- Operated entirely by hydropower. No external power source needed
- No wiring. Easy installation and low-cost maintenance
- Single-hole wall-mount installation
- 20 second on-demand flow: water is only dispersed when the sensor is activated
- Strategic location of sensor at tip of spout for instant response time
- 0.35 gpm water-saving flow rate
- ADA Compliant
- Included: Spout
- Purchased separately: TELC103-D20E controller and TLM10 manual mixing valve for water that is not premixed
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Wall Mount, Sensor
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Helix® EcoPower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.35 gpm
- Handle Included:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-11/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery, Hydroelectric Generator
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Reach:
- 8-7/8 in
- Spout Type:
- Low Arc
- UL Listed:
- UL 1951
- UPC:
- 739268411500
- Width:
- 2-3/8 in