This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

Helix® EcoPower® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26006U3CP
  • Item #9560655
  • Manufacturer Part #TLE26006U3#CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Helix® EcoPower® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26006U3CP
  • Item #9560655
  • Manufacturer Part #TLE26006U3#CP
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Electronic touchless sensor faucet dispenses water without contact
  • Pairs with your choice of compatible TOTO ECOPOWER® self-generating hydro-powered system or 120V AC powered system
  • Equipped with a 0.5 gpm water-saving flow rate
  • 20 second continuous water flow; uses only 0.17 gallons per cycle
  • ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience
  • Water flows only when needed and cannot be accidentally left running
  • Strategic location of sensor at tip of spout for instant response time
  • Beautiful and durable chrome plated spout body
  • CEC and CALGreen compliant
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA C22.2
Collection:
Helix® EcoPower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Included:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-5/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Hydroelectric Generator
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-1/2 in
Spout Reach:
4-9/16 in
Spout Type:
Low Arc
UL Listed:
UL 1951
WaterSense Labeled:
Yes
Width:
1 in