This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

Helix® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26001U2CP
  • Item #9560844
  • Manufacturer Part #TLE26001U2#CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Helix® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26001U2CP
  • Item #9560844
  • Manufacturer Part #TLE26001U2#CP
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Electronic touchless sensor faucet
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • 20 second on-demand flow: Water is only dispersed when the sensor is activated
  • Strategic location of sensor at tip of spout for instant response time
  • 0.35 gpm water-saving flow rate
  • ADA compliant
  • Included: Spout
  • Purchased separately: TELC103-D20E controller and TLM10 manual mixing valve for water that is not premixed
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Helix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
Handle Included:
No
Height:
6-3/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Hydroelectric Generator
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
4-1/2 in
Spout Reach:
4-9/16 in
Spout Type:
Low Arc
Trim Only:
No
Volts:
120V
WaterSense Labeled:
Yes
Width:
2 in