This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
TOTO

Helix® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26008U1CP
  • Item #9561074
  • Manufacturer Part #TLE26008U1#CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Helix® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #TTLE26008U1CP
  • Item #9561074
  • Manufacturer Part #TLE26008U1#CP
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electronic touchless sensor faucet
  • Operated entirely by hydropower. No external power source needed
  • No wiring. Easy installation and low-cost maintenance
  • Single-hole deck-mount installation
  • On-demand flow: water is only dispersed when the sensor is activated
  • Strategic location of sensor at tip of spout for instant response time
  • 0.5 gpm water-saving flow rate
  • ADA compliant
  • Included items: ECOPOWER® spout body only
  • Purchased separately: ECOPOWER® 0.5 gpm required controller and optional mixing valve for water that is not premixed
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Helix®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Height:
12-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery, Hydroelectric Generator
Proposition 65:
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Spout Height:
8-5/8 in
Spout Reach:
4-15/16 in
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
Volts:
120V
WaterSense Labeled:
Yes
Width:
1 in