This product requires certification to purchase.

2-11/16 in. Brass Diverter Trim in Polished Nickel

You last purchased this on
 
TOTO

Keane™ 2-11/16 in. Brass Diverter Trim in Polished Nickel

  • Fast #
  • Part #TTS211XWPN
  • Item #7587166
  • Manufacturer Part #TS211XW#PN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Keane™ 2-11/16 in. Brass Diverter Trim in Polished Nickel

  • Fast #
  • Part #TTS211XWPN
  • Item #7587166
  • Manufacturer Part #TS211XW#PN
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Complementing both traditional and modern interiors with a fluid ease to classic lines
  • Lever handle allows for easy control over water volume and temperature
  • Used as a stop valve and flow control for shower systems with two outlets
  • Regulates water flow to both outlets separately or at the same time when paired with the three-way diverter valve TSMXW
  • Strong brass construction with durable and corrosion free finish
  • ADA Compliant
  • To be used in conjunction with a pressure balance valve system
  • Included parts: Handle assembly, escutcheon, and adapter
  • Purchase separately: Three-Way Diverter Valve (TSMXW)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Keane™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
4-5/16 in
Faucet Part Type:
Diverter Trim
Height:
5-7/16 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2-11/16 in
Material:
Brass
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov