14-15/16 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Kiwami® 14-15/16 in. Wall Mount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Modern and elegant, rectangle vessel bathroom sink
- Thin, rounded edges achieving a decorative design
- CEFIONTECT ceramic glaze minimizes debris and mold from sticking to surface
- Front overflow
- ADA compliant
- Includes vessel sink only
- Faucet and drain sold separately
- Decorative drain cover
- Complete with installation template
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Kiwami®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/4 in
- Height:
- 2-3/4 in
- Length:
- 14-15/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-3/8 in x 14-5/8 in
- Sink Depth:
- 3-9/16 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- Yes
- Width:
- 19-86/125 in