This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Cotton

You last purchased this on
 
TOTO

Legato® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS624234CEFG01
  • Item #7659849
  • Manufacturer Part #MS624234CEFG#01
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Legato® 1.28 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS624234CEFG01
  • Item #7659849
  • Manufacturer Part #MS624234CEFG#01
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.28 gallons per flush TORNADO FLUSH® system with a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • SoftClose® seat included.
  • New Ultra Slim SoftClose® seat compliments the sleek and modern aesthetic
  • TOTO WASHLET®+ upgrade compatibility: designed to work with a T40 WASHLET®+ bidet seat for seamless integration
  • Left-hand chrome trip lever
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • 12" rough-in
  • May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10R or TSU03W.14R (sold separately)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Legato®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
27-15/16 in
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-7/16 in
Toilet Bowl Width:
15-13/16 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes