This product requires certification to purchase.

Trip Lever in Brushed Nickel

You last purchased this on
 
TOTO

Legato® Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU312NBN
  • Item #7574488
  • Manufacturer Part #THU312N#BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Legato® Trip Lever in Brushed Nickel

  • Fast #
  • Part #TTHU312NBN
  • Item #7574488
  • Manufacturer Part #THU312N#BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
MS624
Collection:
Legato®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Handle Type:
Trip Lever
WaterSense Labeled:
Yes