This product requires certification to purchase.

10 in. Rough-in for 934,964 and 974

You last purchased this on
 
TOTO

Legato® 10 in. Rough-in for 934,964 and 974

  • Fast #
  • Part #TTSU03W10R
  • Item #4512795
  • Manufacturer Part #TSU03W.10R
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Legato® 10 in. Rough-in for 934,964 and 974

  • Fast #
  • Part #TTSU03W10R
  • Item #4512795
  • Manufacturer Part #TSU03W.10R
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
934, 964 and 974
Collection:
Legato®
Product Type:
Rough-in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
10 in
WaterSense Labeled:
No