Sensor Bathroom Sink Faucet in Polished Chrome
Libella™ Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Beautiful, sleek design electronic touchless sensor faucet
- Pairs with Toto® Ecopower® self-generating hydro powered system
- Easy, single- hole, wall-mount installation with no wiring, and low-cost maintenance
- Vandal resistant aerator housing
- Durable chrome plated spout body
- Equipped with a 0.5 gpm water-saving flow rate
- ADA compliant
- Strategic location of sensor at tip of spout for instant response time
- Included items: Ecopower® spout body only
- Purchase separately: Ecopower 0.5 gpm required controller and optional mixing valve for water that is not premixed
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA C22.2
- Collection:
- Libella™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Less Handles
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Scald Guard:
- No
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Low Arc
- UL Listed:
- UL 1951
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes