Motor Unit for Washlet® S400 SW563
Motor Unit for Washlet® S400 SW563
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Washlet® S400 SW563
- Product Type:
- Motor Unit
- WaterSense Labeled:
- No