This product requires certification to purchase.

Mounting Hardware for MS654204MF in Cotton

You last purchased this on
 
TOTO

Mounting Hardware for MS654204MF in Cotton

Brand image
You last purchased this on
 
TOTO

Mounting Hardware for MS654204MF in Cotton

  • Fast #
  • Part #TTHU42701
  • Item #7574465
  • Manufacturer Part #THU427#01
5 out of 5 Customer Rating

X Points
Color Finish Name: Cotton Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
MS654204MF
CARB OTC LEED Compliant:
No
WaterSense Labeled:
Yes


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com