0.8/1.0 gpf Dual Flush Elongated One Piece Toilet in Cotton White
Neorest 0.8/1.0 gpf Dual Flush Elongated One Piece Toilet in Cotton White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ultra-high efficiency TORNADO FLUSH® siphon jet flushing system
- CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
- Dual flush function with water saving 1.0 gpf and 0.8 gpf options
- Universal height
- WASHLET® with front, rear, and soft wash modes
- Oscillating and pulsing comfort washing
- Auto open/close lid and flush functions add convenience with a more hygienic process
- Automatic air purifying system to mask unwanted odors
- Adjustable heated seat and spray position settings for a personalized experience
- Programmable energy saver system
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2, ASME A112.4.2
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Neorest
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Depth:
- 31-1/2 in
- Dual Flush:
- Yes
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8/1.0 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Dual
- Height:
- 23 in
- Length:
- 31-1/2 in
- Material:
- Vitreous China, Plastic
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Soft Close Lid
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 32-5/16 in
- Toilet Bowl Width:
- 18-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-3/8 in