Elongated Closed Front Bidet Seat in Cotton with Black Trim
Neorest Elongated Closed Front Bidet Seat in Cotton with Black Trim
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Neorest
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton, Black
- Fits Brand:
- TOTO
- Height:
- 4-5/8 in
- Length:
- 28-9/16 in
- Material:
- Plastic
- Power Source:
- Plug-in
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- UPC:
- 739268435735
- Width:
- 16-3/16 in