This product requires certification to purchase.

Elongated Closed Front Bidet Seat in Cotton with Silver Trim

TOTO

Neorest Elongated Closed Front Bidet Seat in Cotton with Silver Trim

  • Fast #
  • Part #TSN8732M01S
  • Item #10170441
  • Manufacturer Part #SN8732M#01S
3.3 out of 5 Customer Rating
Brand image
TOTO

Neorest Elongated Closed Front Bidet Seat in Cotton with Silver Trim

  • Fast #
  • Part #TSN8732M01S
  • Item #10170441
  • Manufacturer Part #SN8732M#01S
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Cotton, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Neorest
Color Finish Category:
Whites
Color Finish Name:
Cotton, Silver
Fits Brand:
TOTO
Height:
4-5/8 in
Length:
28-9/16 in
Power Source:
Electric
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Type:
Bidet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
739268435742
Width:
16-3/16 in