This product requires certification to purchase.

Elongated Toilet in Cotton White

You last purchased this on
 
TOTO

Neorest Elongated Toilet in Cotton White

  • Fast #
  • Part #TSN8341M01
  • Item #10170437
  • Manufacturer Part #SN8341M#01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Neorest Elongated Toilet in Cotton White

  • Fast #
  • Part #TSN8341M01
  • Item #10170437
  • Manufacturer Part #SN8341M#01
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Cotton White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sleek, low profile one-piece skirted smart bidet toilet with integrated personal cleansing and comfort features
  • Ultra high efficiency dual flush functionality - 1.0 gpf / 0.8 gpf (3.8 lpf / 3.0 lpf)
  • TORNADO FLUSH® System utilizes 360° cleaning power to reach every part of the hole-free rim design bowl
  • Auto flush - with back-up manual flush for power outages
  • Auto open/close lid
  • PREMIST® automatically mists the bowl before each use
  • CEFIONTECT® ceramic glaze minimizes waste from sticking to porous ceramic surfaces
  • Gentle aerated, warm water, dual-action spray with oscillating and pulsating features
  • Instantaneous water heater for continuous warm water and energy savings
  • Adjustable spray position, water temperature and water pressure
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.4.2, ASME A112.19.2, ASME A112.18.1
CSA Certified:
CSA B45.1, CSA B125.1, CSA C22.2
Collection:
Neorest
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Height:
21-1/2 in
IAPMO Listed:
Yes
Length:
27-1/8 in
Material:
Plastic
Power Source:
Electric
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet/Urinal Outlet:
Floor
Width:
15-1/4 in