This product requires certification to purchase.

Remote Control Stand and Toilet Paper Holder

You last purchased this on
 
TOTO

Neorest® Remote Control Stand and Toilet Paper Holder

  • Fast #
  • Part #TYS990CP
  • Item #7574491
  • Manufacturer Part #YS990#CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
TOTO

Neorest® Remote Control Stand and Toilet Paper Holder

  • Fast #
  • Part #TYS990CP
  • Item #7574491
  • Manufacturer Part #YS990#CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern and elegant design with graceful lines that coordinates with any bathroom decor
  • Durable and long lasting solid brass construction
  • Made convenient for everyday use, this accent is stylish and functional
  • Designed to hold two toilet paper rolls and one remote
  • Space saving accent
  • Compatible with TOTO remote control models: THU9726, THU9798, and THU9869
  • Beautifully designed to coordinate with TOTO NEOREST Collection Series
  • Included parts: Toilet paper holder and installation hardware
  • Purchase Separately: Remote control (THU9726, THU9798, or THU986
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Neorest®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
33-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
11-7/16 in
Material:
Brass
Projection:
10-1/4 in
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
10-5/8 in