*CVR* CCY 1.28 GPF NEXUS 1PC W/ WAS
Nexus® *CVR* CCY 1.28 GPF NEXUS 1PC W/ WAS
Product Details
Product Details
This product includes
TOTO 1.28 gpf Elongated One Piece Toilet in Cotton
Part #TCST642CEFGAT4001
TOTO Elongated Closed Front with Cover Bidet Seat in Cotton
Part #TSW3084T4001
- WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord
- PREMIST- using incoming water supply, a misting of the toilet bowl is performed before each useto help prevent waste from adhering
- Wand self cleans inside and out with EWATER+® advanced technology
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
- Heated seat and warm air dryer with five variable settings|Automatic air deodorizer removes odors while sitting on the seat
- Remote control operated with easy to read illuminated touch pad and 2 user memory to save preferred settings
- 1.28 gallons per flush TORNADO FLUSH® system with CEFIONTECT glaze to reduce bowl friction
- One-piece, Universal Height elongated skirted bowl; ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: WASHLET installation hardware, tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, and water supply lines
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Nexus®
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 27 in
- Length:
- 29-3/8 in
- Material:
- Vitreous China
- Seat Features:
- Bidet
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2 in