This product requires certification to purchase.

1.0 gpf Elongated One Piece Toilet in Cotton

TOTO

Nexus® 1.0 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS642234CUFG01
  • Item #7846114
  • Manufacturer Part #MS642234CUFG#01
4.8 out of 5 Customer Rating
Brand image
TOTO

Nexus® 1.0 gpf Elongated One Piece Toilet in Cotton

  • Fast #
  • Part #TMS642234CUFG01
  • Item #7846114
  • Manufacturer Part #MS642234CUFG#01
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
  • 1.0 gallons per flush 1G® technology with TORNADO FLUSH system for a powerful centrifugal rinse
  • TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
  • Ultra slim SoftClose® seat included.
  • TOTO WASHLET®+ upgrade compatibility: designed to work with a T40 WASHLET®+ bidet seat for seamless integration
  • Auto Flush compatible
  • Left-hand chrome trip lever
  • WaterSense®, CALGreen, and CEC compliant
  • 12" rough-in
  • May be adapted for 14" rough-in with optional TOTO part TSU10W.14 (sold separately)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
Nexus®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
27 in
Length:
28-9/16 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Seat Features:
Slow-Close
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
28-9/16 in
Toilet Bowl Width:
17-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268340114
WaterSense Labeled:
Yes
Width:
17-1/2 in