1.0 gpf Elongated One Piece Toilet in Sedona Beige
Nexus® 1.0 gpf Elongated One Piece Toilet in Sedona Beige
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Elongated one-piece Skirted Design toilet, easier to maintain versus a two-piece toilet
- 1.0 gallons per flush 1G® technology with TORNADO FLUSH system for a powerful centrifugal rinse
- TOTO’s extraordinarily smooth CEFIONTECT glaze minimizes waste from sticking to porous, ceramic surfaces.
- SoftClose® seat included.
- TOTO WASHLET®+ upgrade compatibility: designed to work with a T40 WASHLET®+ bidet seat for seamless integration
- Auto Flush compatible
- Left-hand chrome trip lever
- ADA, WaterSense®, CALGreen, and CEC compliant
- 12" rough-in
- May be adapted for 14" rough-in with optional TOTO part TSU10W.14 (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Nexus®
- Color Finish Name:
- Sedona Beige
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 27 in
- Length:
- 28-9/16 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-9/16 in
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 17-1/2 in