1.6 gpf Elongated One Piece Toilet in Cotton
Nexus® 1.6 gpf Elongated One Piece Toilet in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Clean, modern one-piece design, easier to maintain versus a two-piece toilet
- G-Max® 1.6 GPF powerful flushing system
- SoftClose® seat included.
- Right-hand chrome trip lever
- ADA compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Nexus®
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 28-1/4 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- Length:
- 28-1/4 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 6-3/8 in
- Toilet Bowl Height:
- 15-1/4 in
- Toilet Bowl Length:
- 28-1/4 in
- Toilet Bowl Width:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268050143
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in