1.28 gpf Toilet Tank in Bone
Nexus® 1.28 gpf Toilet Tank in Bone
Product Details
Product Details
- 1.28 gpf Tornado Flush® system with a powerful centrifugal rinse
- TOTO Washlet+® upgrade compatibility - designed to work exclusively with a T40 Washlet+® bidet seat for seamless integration
- Auto flush compatible
- Left-hand chrome trip lever
- Long-lasting, durable material
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Nexus®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 6-9/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 12-9/16 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-1/2 in