Elongated Toilet Bowl in Ebony
Nexus® Elongated Toilet Bowl in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated skirted design toilet bowl delivers a sleek, seamless look
- TOTO WASHLET®+ upgrade compatibility: Designed to work exclusively with a T40 WASHLET®+ bidet seat for seamless integration
- 12" rough-in
- May be adapted for 14" rough-in with optional TOTO part TSU10W.14 (sold separately)
- Easier to clean
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Nexus®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- EPA Compliant:
- Yes
- Flush Type:
- Tornado Flush
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 28-63/100 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Width:
- 18-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 739268339736