Elongated Toilet Bowl in Sedona Beige
Nexus® Elongated Toilet Bowl in Sedona Beige
Product Details
Product Details
- Elongated skirted design toilet bowl delivers a sleek, seamless look
- Cefiontect glaze gives the bowl a lubricious quality that prevents particles from adhering
- Toto washlet+ upgrade compatibility: designed to work exclusively with a T40 washlet+ bidet seat for seamless integration
- 12" rough-in
- May be adapted for 14" rough-in with optional TOTO part TSU10W.14 (sold separately)
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Nexus®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Flow Rate:
- 1.0/1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Bowl Width:
- 17-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes