Nexus® Two Piece With Ss1241.28GPF - Bone-Less Seat
Nexus® Nexus® Two Piece With Ss1241.28GPF - Bone-Less Seat
Product Details
Product Details
This product includes
TOTO Elongated Closed Front Toilet Seat in Bone White
Part #TSS12403
TOTO 1.28 gpf Toilet Tank in Bone
Part #TST442EA03
TOTO Elongated Toilet Bowl in Bone
Part #TCT442CUFGT4003
- Tornado Flush® flushing system
- Specially designed to accommodate WASHLET®+
- Cefiontect® glaze prevents debris from sticking to ceramic surfaces, making them easier to clean
- 360 Deg fully skirted design
- Universal height
- Two piece decorative high profile toilet
- Elongated front bowl with SoftClose® seat
- 12 in rough-in-less supply
- Chrome plated trip lever
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- Nexus®
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Seat Features:
- Soft Close Lid
- Toilet Bowl Depth:
- 28-5/8 in
- Toilet Bowl Height:
- 16-1/8 in
- Toilet Bowl Length:
- 28-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes