This product requires certification to purchase.

Bidet in Cotton

TOTO

Piedmont® Bidet in Cotton

  • Fast #
  • Part #TBT500AR01
  • Item #3017950
  • Manufacturer Part #BT500AR#01
4.2 out of 5 Customer Rating
Brand image
TOTO

Piedmont® Bidet in Cotton

  • Fast #
  • Part #TBT500AR01
  • Item #3017950
  • Manufacturer Part #BT500AR#01
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contemporary Sleek Design
  • Overflow Prevention
  • Designed for Deck Mounted Faucets
  • Complete with Mounting Hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Bidet Installation:
Floor Mount
CARB OTC LEED Compliant:
No
Collection:
Piedmont®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Height:
15 in
IAPMO Listed:
Yes
Material:
Vitreous China
Number of Holes:
1 Hole
Toilet Bowl Length:
21-5/8 in
UPC:
739268851214
WaterSense Labeled:
Yes