Vertical Spray Bidet in Sedona Beige
Piedmont Vertical Spray Bidet in Sedona Beige
Frequently Purchased Together
Product Details
Product Details
- Contemporary Sleek Design
- Overflow Prevention
- Designed for Deck Mounted Faucets
- Vertical Spray Bidet with Flushing Rim
- Complete with Mounting Hardware
Specifications
- ADA Compliant:
- No
- Bidet Spray Type:
- Vertical
- Collection:
- Piedmont
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Height:
- 15 in
- Material:
- Vitreous China
- Toilet Bowl Length:
- 21-5/8 in
- WaterSense Labeled:
- Yes