This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Bone

TOTO

Promenade® II 1.28 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #TCST404CEFG03
  • Item #7779155
  • Manufacturer Part #CST404CEFG#03
5 out of 5 Customer Rating
Brand image
TOTO

Promenade® II 1.28 gpf Elongated Two Piece Toilet in Bone

  • Fast #
  • Part #TCST404CEFG03
  • Item #7779155
  • Manufacturer Part #CST404CEFG#03
5 out of 5 Customer Rating

X Points

Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

This product includes

  • Tornado Flush® system
  • Cefiontect® ceramic glaze
  • Universal height
  • Decorative two piece design with high profile tank
  • Elongated front bowl, less seat
  • Chrome plated trip lever
  • 12 in rough-in-less seat
  • Purchased separately - wax ring, toilet mounting bolts, water supply lines and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
Promenade® II
Color Finish Category:
Neutrals
Color Finish Name:
Bone
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-1/4 in
IAPMO Listed:
Yes
Length:
28-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Number of Pieces:
2 Piece
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Depth:
28-1/2 in
Toilet Bowl Height:
16-1/4 in
Toilet Bowl Length:
28-1/2 in
Toilet Bowl Width:
17-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/4 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
739268322288
WaterSense Labeled:
Yes