Push Button Assembly in Brushed Nickel
Push Button Assembly in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Aquia® IV MS446124CEM(G), CT446CU(G)T40, CT446CUGT40, CT446CUGT40, CT446CUGT40, MS446234CEMG, MW4463046CEMG(A), MW4463056CEMG(A), SS124, SS234, ST446, ST446EMA, ST446EMA, ST446EMA, ST446EMA, SW3046AT40, SW3056AT40
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Product Type:
- Push Button Assembly
- UL Listed:
- No
- UPC:
- 739268352841
- WaterSense Labeled:
- No