Push Button Assembly in Brushed Nickel
Push Button Assembly in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Aquia® IV MS646234CEMFG, CST646
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Product Type:
- Push Button Assembly
- UL Listed:
- No
- WaterSense Labeled:
- No