Push Button Assembly in Polished Chrome
Push Button Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- MS654
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Product Type:
- Push Button Assembly
- Size:
- 1 in
- WaterSense Labeled:
- Yes